- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284T Frame
applications
- Chemical plants
- Petro-chemical plants
- Mines
- Pulp and Paper plants
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Power Factor | 85 |
| End Plate | Standard |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Overall Length | 28 in |
| Shaft Rotation | Reversible |
| RefPicture | ECP03 |
| Drive End Bearing | 6311 |
| Insulation Class | F |
| Full Load Amps | 30 |
| Useable at 208V | No |
| Full Load Current | 30 |
| Full Load rpm | 1770 rpm |
| Frame Size | 284T |
| Frequency | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 575 V |
| Shaft Diameter | 1.88 in |
| Speed | 1770 rpm |
| Motor Application | Severe Duty |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Synchronous | 1800 rpm |
| Rotation | R |
| Multispeed | Single Speed |
| C Face Kit | 10-1305 |
| Full Load Efficiency | 93.6 % |
| Frame Material | Iron |
| C Dimension | 27.56 in |
| Motor Shaft Length | 4 5/8 in |
| Hz | 60 Hz |
| IP Rating | IP56 |
| Base | Rigid |
| Efficiency | 93.6% |
| Service Factor | 1.15 |
| Open End Bearing | 6309 |
| Epact Nominal Full Load Efficiency | 92.4 % |
| HP | 25 |
| Model | 841 XL |
| Shaft Dia. | 1.875 in |
| HP [Min] | 25 |
| Mounting Style | F-1 |
| Design | B |
| Voltage Rating | 460 |
| NEMA Design | B |
| Poles | 4 |
| Inverter Duty | Inverter Duty |
| RPM | 1800 rpm |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Brake Feature | No |
| Full Load Pf | 84 |
| Rated Efficiency | 93.6 % |
| Shaft Grounding | No |
| Motor Shaft Size | 1 7/8 in |
| VoltCode | G |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Mult. Sym. | L1 |
| Speed [Max] | 2700 |
| Frame | 284T |
| Product Line | RG |
| Type | 1046M |
| Weight | 468.0 LB |
| EAN or UPC | 781568196625 |
-
NEMA Premium


