- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rated Efficiency | 92.4 % |
| VoltCode | G |
| HP [Min] | 40 |
| Frame | 324TS |
| IP Rating | IP56 |
| Useable at 208V | No |
| Motor Shaft Size | 1 7/8 in |
| Drive End Bearing | 6312 |
| Design | B |
| Synchronous | 3600 rpm |
| Efficiency | 92.4% |
| Product Line | RG |
| Frame Size | 324TS |
| Poles | 2 |
| Mult. Sym. | L1 |
| RPM | 3600 rpm |
| Multispeed | Single Speed |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Rotation | Reversible |
| Full Load rpm | 3540 rpm |
| Motor Shaft Length | 3 3/4 in |
| Frequency | 60 Hz |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Duty |
| Insulation Class | F |
| Open End Bearing | 6311 |
| HP | 40 |
| Ambient Temperature | 104 °F |
| Motor Application | Severe Duty |
| C Dimension | 30 1/2 in |
| C Face Kit | 12-1105 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 45 |
| Model | 841 XL |
| Service Factor | 1.15 |
| Overall Length | 29.24 in |
| Shaft Diameter | 1.88 in |
| Washdown Duty | No |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Full Load Current | 44 |
| Shaft Grounding | No |
| Rotation | R |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| NEMA Design | B |
| Voltage Rating | 460 |
| Power Factor | 91 |
| Brake Feature | No |
| Shaft Dia. | 1.875 in |
| Hz | 60 Hz |
| End Plate | Standard |
| Full Load Efficiency | 93.6 % |
| Conduit Box Material | Cast Iron |
| Type | 1244M |
| Base | Rigid |
| Speed [Max] | 5400 |
| Efficiency Group | Standard Efficient |
| RefPicture | ECP03 |
| Full Load Pf | 90 |
| Mounting Style | F-1 |
| Speed | 3545 rpm |
| Mounting | Foot Mounted |
| Voltage | 575 V |
| Frame Material | Iron |
| Weight | 626.0 LB |
| EAN or UPC | 781568210437 |
-
NEMA Premium


