- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 326T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460 |
| VoltCode | G |
| Ambient Temperature | 104 °F |
| Frame Material | Iron |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Speed [Max] | 1800 |
| Product Line | RG |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 2 1/8 in |
| Drive End Bearing | 6312 |
| Phase | Three Phase |
| Shaft Diameter | 2.13 in |
| Full Load Efficiency | 93 % |
| Open End Bearing | 6311 |
| Conduit Box Material | Cast Iron |
| Washdown Duty | No |
| RefPicture | ECP03 |
| Enclosure | TEFC |
| Full Load Amps | 39 |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Rotation | R |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Model | 841 XL |
| Shaft Rotation | Reversible |
| Full Load Pf | 79 |
| Frame Size | 326T |
| Power Factor | 80 |
| Inverter Duty | Inverter Duty |
| Full Load rpm | 1180 rpm |
| RPM | 1200 rpm |
| Rated Efficiency | 93 % |
| Shaft Grounding | No |
| C Face Kit | 12-1105 |
| Mounting | Foot Mounted |
| Useable at 208V | No |
| HP | 30 |
| Type | 1260M |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Poles | 6 |
| IP Rating | IP56 |
| Design | A |
| Overall Length | 30.74 in |
| Synchronous | 1200 rpm |
| Multispeed | Single Speed |
| Full Load Current | 38 |
| Mounting Style | F-1 |
| Base | Rigid |
| Frequency | 60 Hz |
| Insulation Class | F |
| End Plate | Standard |
| Motor Shaft Length | 5 1/4 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Voltage | 575 V |
| Frame | 326T |
| NEMA Design | B |
| Shaft Dia. | 2.125 in |
| Efficiency | 93% |
| Speed | 1180 rpm |
| Mount Type | F1 |
| Brake Feature | No |
| HP [Min] | 30 |
| Mult. Sym. | L1 |
| Weight | 637.0 LB |
| EAN or UPC | 781568210697 |
-
NEMA Premium


