- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 364T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Amps | 50.5 |
| Epact Nominal Full Load Efficiency | 93 % |
| Service Factor | 1.15 |
| Frame Size | 364T |
| Overall Length | 33.49 in |
| RefPicture | ECP03 |
| Frame Material | Iron |
| HP | 40 |
| Drive End Bearing | 6313 |
| Full Load Efficiency | 94.1 % |
| Rated Efficiency | 94.1 % |
| Duty Cycle | Continuous |
| Product Line | RG |
| VoltCode | G |
| Full Load rpm | 1185 rpm |
| Standard | CCSA US, CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Poles | 6 |
| Mounting Style | F-1 |
| Insulation Class | F |
| RPM | 1200 rpm |
| Efficiency | 94.1% |
| Enclosure | TEFC |
| C Face Kit | 14-1704 |
| Mult. Sym. | L1 |
| Phase | Three Phase |
| Base | Rigid |
| Speed [Max] | 1800 |
| Open End Bearing | 6312 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Full Load Pf | 79 |
| Synchronous | 1200 rpm |
| HP [Min] | 40 |
| Motor Application | Severe Duty |
| End Plate | Standard |
| Efficiency Group | Standard Efficient |
| Inverter Duty | Inverter Ready |
| Design | B |
| NEMA Design | B |
| Motor Shaft Size | 2 3/8 in |
| Shaft Dia. | 2.375 in |
| Voltage | 575 V |
| Hz | 60 Hz |
| Shaft Diameter | 2.38 in |
| Frame | 364T |
| IP Rating | IP56 |
| Voltage Rating | 460 |
| Type | 1468M |
| Mounting | Foot Mounted |
| Shaft Grounding | No |
| Motor Shaft Length | 5 7/8 in |
| Speed | 1190 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Washdown Duty | No |
| Full Load Current | 49.4 |
| Rotation | R |
| Model | 841 XL |
| Brake Feature | No |
| Mount Type | F1 |
| Power Factor | 80 |
| Frequency | 60 Hz |
| Useable at 208V | No |
| Weight | 927.0 LB |
| EAN or UPC | 781568210772 |
-
NEMA Premium


