- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Mines
- Petro-chemical plants
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Current | 80.7 |
| Frequency | 60 Hz |
| Full Load Efficiency | 94.5 % |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Useable at 208V | No |
| Motor Shaft Length | 3 3/4 in |
| IP Rating | IP56 |
| Phase | Three Phase |
| Speed [Max] | 4500 |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 7/8 in |
| Poles | 2 |
| NEMA Design | B |
| Efficiency | 94.5% |
| Synchronous | 3600 rpm |
| Model | 841 XL |
| Voltage | 575 V |
| Hz | 60 Hz |
| Shaft Dia. | 1.875 in |
| Epact Nominal Full Load Efficiency | 93 % |
| Full Load rpm | 3565 rpm |
| HP | 75 |
| Duty Cycle | Continuous |
| Motor Application | Severe Duty |
| Speed | 3555 rpm |
| Shaft Diameter | 1.88 in |
| Full Load Amps | 83 |
| Power Factor | 92 |
| Frame Material | Iron |
| VoltCode | G |
| RPM | 3600 rpm |
| Full Load Pf | 90 |
| Frame Size | 365TS |
| Mounting | Foot Mounted |
| End Plate | Standard |
| Washdown Duty | No |
| Type | 1472M |
| Rated Efficiency | 94.5 % |
| Design | A |
| Insulation Class | F |
| Base | Rigid |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| RefPicture | ECP03 |
| Overall Length | 31.35 in |
| Voltage Rating | 460 |
| HP [Min] | 75 |
| Ambient Temperature | 104 °F |
| Rotation | R |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Product Line | RG |
| Shaft Grounding | No |
| Frame | 365TS |
| Mult. Sym. | L1 |
| Standard | CCSA US, CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Open End Bearing | 6312 |
| Shaft Rotation | Reversible: Connected Standard |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Enclosure | TEFC |
| Drive End Bearing | 6313 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 970.0 LB |
| EAN or UPC | 781568295656 |
-
NEMA Premium


