- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405T Frame
| Full Load Current | 112 |
| Efficiency | 95.4% |
| Power Factor | 87 |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| HP | 100 |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 95.4 % |
| Enclosure | TEFC |
| Insulation Class | F |
| Base | Rigid |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Poles | 4 |
| Shaft Grounding | No |
| NEMA Design | B |
| IP Rating | IP56 |
| Shaft Diameter | 2.88 in |
| End Plate | Standard |
| Frame Size | 405T |
| Service Factor | 1.15 |
| Shaft Dia. | 2.875 in |
| Voltage | 575 V |
| Overall Length | 38.2 in |
| Ambient Temperature | 104 °F |
| Standard | CCSA US, UR, NEMA |
| Speed | 1785 rpm |
| Type | AC Motor |
| Phase | Three Phase |
| Weight | 1326.0 LB |
| EAN or UPC | 781568927250 |

