- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Diameter | 2.13 in |
| Poles | 2 |
| Frame Size | 405TS |
| Frequency | 60 Hz |
| Motor Shaft Size | 2 1/8 in |
| Service Factor | 1.15 |
| HP [Min] | 100 |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Standard | CCSA US, UR, NEMA |
| Washdown Duty | No |
| RefPicture | CRUSH |
| Frame | 405TS |
| Efficiency Group | Standard Efficient |
| Model | 841 XL |
| Motor Shaft Length | 4 1/4 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Frame Material | Iron |
| Full Load Pf | 89 |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Power Factor | 90 |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Multispeed | Single Speed |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Grounding | No |
| Product Line | RG |
| Phase | Three Phase |
| Full Load Current | 110 |
| HP | 100 |
| RPM | 3600 rpm |
| Design | B |
| Mult. Sym. | D3 |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Mounting Style | F-1 |
| Shaft Dia. | 2.125 in |
| Overall Length | 35.04 in |
| Open End Bearing | 6313 |
| Rotation | R |
| Synchronous | 3600 rpm |
| VoltCode | G |
| IP Rating | IP56 |
| Drive End Bearing | 6313 |
| Full Load Efficiency | 95 % |
| Full Load Amps | 110 |
| Efficiency | 95% |
| Rated Efficiency | 95 % |
| Mounting | Foot Mounted |
| Useable at 208V | No |
| Brake Feature | No |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| Speed | 3565 rpm |
| Insulation Class | F |
| Full Load rpm | 3560 rpm |
| Type | 1658M |
| Mount Type | F1 |
| Voltage | 460 V |
| Weight | 1277.0 LB |
| EAN or UPC | 781568295663 |
-
NEMA Premium


