- TEFC Enclosure
- 150 hp
- 60 Hz Frequency
- 445T Frame
| Power Factor | 86 |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Phase | Three Phase |
| NEMA Design | B |
| Full Load Current | 169 |
| Voltage | 575 V |
| Base | Rigid |
| Mount Type | F1 |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Frame Size | 445T |
| Type | AC Motor |
| Inverter Duty | Inverter Ready |
| Efficiency | 95.8% |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Standard | CCSA US, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 3.38 in |
| Rated Efficiency | 95.8 % |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Shaft Dia. | 3.375 in |
| Frame Material | Iron |
| Shaft Grounding | No |
| Overall Length | 44.97 in |
| Poles | 4 |
| HP | 150 |
| Speed | 1785 rpm |
| Weight | 1826.0 LB |
| EAN or UPC | 781568969502 |

