- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 447T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Speed | 1785 rpm |
| Frame Material | Iron |
| IP Rating | IP56 |
| HP [Min] | 200 |
| Standard | CCSA US, UR, NEMA |
| Mount Type | F-1 |
| Voltage Rating | 460 |
| Shaft Grounding | No |
| VoltCode | G |
| End Plate | Standard |
| Frequency | 60 Hz |
| C Dimension | 47.68 in |
| Mult. Sym. | D3 |
| Full Load Efficiency | 96.2 % |
| Voltage | 460 V |
| Overall Length | 48.47 in |
| Design | B |
| Full Load Pf | 87 |
| Enclosure | TEFC |
| Useable at 208V | No |
| Duty Cycle | Continuous |
| Type | 18136M |
| Motor Shaft Size | 3 3/8 in |
| Brake Feature | No |
| Efficiency | 96.2% |
| Base | Rigid |
| Mounting Style | F-1 |
| Frame | 447T |
| NEMA Design | B |
| Open End Bearing | 6314 |
| HP | 200 |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Full Load rpm | 1785 rpm |
| RefPicture | CRUSH |
| Service Factor | 1.15 |
| Motor Application | Severe Duty |
| Insulation Class | F |
| RPM | 1800 rpm |
| Washdown Duty | No |
| Epact Nominal Full Load Efficiency | 95 % |
| Ambient Temperature | 104 °F |
| Motor Shaft Length | 8 1/2 in |
| Synchronous | 1800 rpm |
| Frame Size | 447T |
| Power Factor | 87 |
| C Face Kit | 18-1302 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Rotation | R |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Current | 222 A |
| Poles | 4 |
| Inverter Duty | Inverter Ready |
| Full Load Amps | 224 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Dia. | 3.375 in |
| Drive End Bearing | 6319 |
| Model | 841 XL |
| Product Line | RG |
| Weight | 2562.001 LB |
| EAN or UPC | 781568196717 |
-
NEMA Premium


