- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 447T Frame
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Phase | Three Phase |
| IP Rating | IP56 |
| Base | Rigid |
| NEMA Design | B |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Shaft Dia. | 3.375 in |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Ready |
| Shaft Diameter | 3.38 in |
| Type | AC Motor |
| Service Factor | 1.15 |
| Poles | 4 |
| HP | 200 |
| Frame Size | 447T |
| Voltage | 575 V |
| Power Factor | 87 |
| Overall Length | 48.46 in |
| Enclosure | TEFC |
| Mount Type | F1 |
| Speed | 1785 rpm |
| Standard | CCSA US, UR, NEMA |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Synchronous | 1800 rpm |
| Efficiency | 96.2% |
| Insulation Class | F |
| Full Load Current | 222 |
| Rated Efficiency | 96.2 % |
| Weight | 2608.0 LB |
| EAN or UPC | 781568464281 |
-
NEMA Premium


