- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 444T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| VoltCode | G |
| Shaft Rotation | Reversible |
| Open End Bearing | 6314 |
| Multispeed | Single Speed |
| Full Load Current | 119 |
| Motor Shaft Length | 8 1/2 in |
| Standard | CCSA US, UR, NEMA |
| Type | 1888M |
| Washdown Duty | No |
| Drive End Bearing | 6319 |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Synchronous | 1200 rpm |
| NEMA Design | B |
| Product Line | RG |
| Mult. Sym. | D3 |
| Speed | 1190 rpm |
| Mounting Style | F-1 |
| Efficiency | 95% |
| Motor Application | Severe Duty |
| Efficiency Group | Standard Efficient |
| Enclosure | TEFC |
| RefPicture | CRUSH |
| Voltage | 575 V |
| Useable at 208V | No |
| Frame Size | 444T |
| Design | B |
| Full Load Amps | 120 |
| Service Factor | 1.15 |
| HP | 100 |
| Phase | Three Phase |
| Shaft Grounding | No |
| Shaft Diameter | 3.38 in |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Frame Material | Iron |
| Brake Feature | No |
| Full Load Pf | 82 |
| Poles | 6 |
| Mounting | Foot Mounted |
| IP Rating | IP56 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Dia. | 3.375 in |
| Overall Length | 44.97 in |
| Insulation Class | F |
| Motor Shaft Size | 3 3/8 in |
| HP [Min] | 100 |
| C Dimension | 44.24 in |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Rotation | R |
| Frame | 444T |
| Full Load rpm | 1180 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rated Efficiency | 95 % |
| Frequency | 60 Hz |
| Model | 841 XL |
| Power Factor | 82 |
| C Face Kit | 18-1302 |
| Mount Type | F1 |
| Full Load Efficiency | 95.4 % |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Weight | 1870.0 LB |
| EAN or UPC | 781568210451 |
-
NEMA Premium


