- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 445T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Product Line | RG |
| Design | B |
| C Face Kit | 18-1302 |
| Efficiency | 95% |
| Motor Shaft Size | 3 3/8 in |
| Mount Type | F1 |
| Phase | Three Phase |
| Frame Size | 445T |
| Full Load Amps | 150 |
| Shaft Grounding | No |
| Insulation Class | F |
| Shaft Dia. | 3.375 in |
| Standard | CCSA US, UR, NEMA |
| Full Load Current | 146 |
| Inverter Duty | Inverter Ready |
| Drive End Bearing | 6319 |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Frequency | 60 Hz |
| Shaft Diameter | 3.38 in |
| Full Load Pf | 82 |
| RefPicture | CRUSH |
| Efficiency Group | Standard Efficient |
| Frame | 445T |
| HP | 125 |
| Speed | 1188 rpm |
| Mounting | Foot Mounted |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Full Load Efficiency | 95.4 % |
| VoltCode | G |
| Poles | 6 |
| Multispeed | Single Speed |
| Brake Feature | No |
| Synchronous | 1200 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| HP [Min] | 125 |
| Useable at 208V | No |
| Voltage Rating | 460 |
| Voltage | 460 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| NEMA Design | B |
| Washdown Duty | No |
| Model | 841 XL |
| Enclosure | TEFC |
| Power Factor | 84 |
| Motor Application | Severe Duty |
| Mounting Style | F-1 |
| IP Rating | IP56 |
| Full Load rpm | 1190 rpm |
| Mult. Sym. | L1 |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Open End Bearing | 6314 |
| Type | 18100M |
| Rated Efficiency | 95 % |
| Motor Shaft Length | 8 1/2 in |
| Overall Length | 44.97 in |
| Hz | 60 Hz |
| Frame Material | Iron |
| End Plate | Standard |
| RPM | 1200 rpm |
| Rotation | R |
| Weight | 2083.0 LB |
| EAN or UPC | 781568210444 |
-
NEMA Premium


