- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 444TS Frame
| Overall Length | 41.22 in |
| Insulation Class | F |
| Rated Efficiency | 95 % |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 2.375 in |
| Shaft Diameter | 2.38 in |
| Full Load Current | 110 |
| End Plate | Standard |
| Enclosure | TEFC |
| Mount Type | F1 |
| Efficiency | 95% |
| NEMA Design | B |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Speed | 3570 rpm |
| Base | Rigid |
| Multispeed | Single Speed |
| Poles | 2 |
| Duty Cycle | Continuous |
| HP | 125 |
| Frame Material | Iron |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Frame Size | 444TS |
| Power Factor | 89 |
| Standard | CCSA US, UR, NEMA |
| IP Rating | IP56 |
| Voltage | 460 V |
| Shaft Grounding | No |
| Inverter Duty | Inverter Ready |
| Frequency | 60 Hz |
| Synchronous | 3600 rpm |
| Weight | 1799.0 LB |
| EAN or UPC | 781568499429 |
-
NEMA Premium


