Skip to content Skip to navigation menu
150 hp 447T Frame Three Phase AC Motor

ECP844156T-4

150 hp 447T Frame Three Phase AC Motor
Item #101003747
  • TEFC Enclosure
  • 150 hp
  • 60 Hz Frequency
  • 447T Frame
150 hp 447T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 150 hp
  • 60 Hz Frequency
  • 447T Frame

applications

  • Petro-chemical plants
  • Mines
  • Pulp and Paper plants
  • Chemical plants

features

  • 1.15 service factor
  • Corrosion-resistant epoxy finish
  • Relubricatable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture-resistant copper windings
  • Class F insulation
  • Stainless steel nameplate
  • Corrosion-resistant hardware
  • Tropicalized

caution

  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Full Load Amps 173
Frame Material Iron
Phase Three Phase
VoltCode G
Ambient Temperature 104 °F
Frequency 60 Hz
Product Line RG
Epact Nominal Full Load Efficiency 95 %
Washdown Duty No
Full Load Efficiency 95.8 %
Shaft Diameter 3.38 in
Standard CCSA US, UR, NEMA
Shaft Dia. 3.375 in
Efficiency Group Standard Efficient
RPM 1200 rpm
NEMA Design B
Model 841 XL
Overall Length 48.47 in
Inverter Duty Inverter Ready
Open End Bearing 6314
Mount Type F1
Full Load rpm 1190 rpm
HP 150
End Plate Standard
Type 18108M
Insulation Class F
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
C Dimension 47.74 in
Useable at 208V No
Rotation R
Drive End Bearing 6319
Mounting Style F-1
RefPicture CRUSH
Synchronous 1200 rpm
Hz 60 Hz
Shaft Rotation Phase Seq-Std Rot (CCWODE)
Multispeed Single Speed
Voltage Rating 460
Duty Cycle Continuous
Full Load Current 170
Enclosure TEFC
Voltage 575 V
Power Factor 86
Efficiency 95.8%
Base Rigid
Service Factor 1.15
Rated Efficiency 95.8 %
Mounting Foot Mounted
Speed 1190 rpm
Brake Feature No
Full Load Pf 85
Design B
IP Rating IP56
Mult. Sym. D3
Frame Size 447T
Motor Shaft Size 3 3/8 in
Motor Shaft Length 8 1/2 in
Shaft Grounding No
Frame 447T
HP [Min] 150
Poles 6
Motor Application Severe Duty
Weight 2533.001 LB
EAN or UPC 781568295700
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison