- TEFC Enclosure
- 250 hp
- 60 Hz Frequency
- 449TS Frame
| Frame Material | Iron |
| Poles | 2 |
| Enclosure | TEFC |
| Inverter Duty | Inverter Ready |
| Efficiency | 96.2% |
| Voltage | 460 V |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| HP | 250 |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| End Plate | Standard |
| Full Load Current | 212 A |
| Synchronous | 3600 rpm |
| Frequency | 60 Hz |
| Frame Size | 449TS |
| IP Rating | IP56 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Standard | CCSA US, UR, NEMA |
| Insulation Class | F |
| NEMA Design | B |
| Mount Type | F-1 |
| Overall Length | 49.72 in |
| Speed | 3570 rpm |
| Shaft Dia. | 2.375 in |
| Base | Rigid |
| Power Factor | 91 |
| Weight | 2784.0 LB |
| EAN or UPC | 781568444429 |

