- TEFC Enclosure
- 300 hp
- 586/7TZ Frame
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Voltage | 460 V |
| Insulation Class | Detach |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| HP | 300 |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Overall Length | 65.72 in |
| Rated Efficiency | 96.2 % |
| Frame Size | 586/7TZ |
| Efficiency | 96.2% |
| Service Factor | Detach |
| Type | AC Motor |
| Duty Cycle | Continuous |
| Weight | 4141.0 LB |
| EAN or UPC | 781568908822 |

