Skip to content Skip to navigation menu
400 hp 586/7TZ Frame Three Phase AC Motor

ECR584004-PPN

400 hp 586/7TZ Frame Three Phase AC Motor
Item #116882004
  • TEFC Enclosure
  • 400 hp
  • 60 Hz Frequency
  • 586/7TZ Frame
400 hp 586/7TZ Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 400 hp
  • 60 Hz Frequency
  • 586/7TZ Frame
Duty Cycle Continuous
Synchronous 1800 rpm
Frame Size 586/7TZ
Overall Length 65.72 in
Type AC Motor
Poles 4
IP Rating IP66
Frequency 60 Hz
Speed 1791 rpm
Frame Material Cast Iron
Service Factor Detach
Full Load Current 452
Phase Three Phase
Efficiency 96.2%
Multispeed Single Speed
Enclosure TEFC
HP 400
Rated Efficiency 96.2 %
Voltage 575 V
Insulation Class F
Ambient Temperature 104 °F
Weight 4718.0 LB
EAN or UPC 781568908914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison