Skip to content Skip to navigation menu
500 hp 586/7TZ Frame Three Phase AC Motor

ECR585006-PPN

500 hp 586/7TZ Frame Three Phase AC Motor
Item #117481901
  • TEFC Enclosure
  • 500 hp
  • 60 Hz Frequency
  • 586/7TZ Frame
500 hp 586/7TZ Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 500 hp
  • 60 Hz Frequency
  • 586/7TZ Frame
Standard IEC
Speed 1194 rpm
Multispeed Single Speed
Type AC Motor
Efficiency 95.8%
Poles 6
Duty Cycle Continuous
Overall Length 65.72 in
Full Load Current 603
Synchronous 1200 rpm
Rated Efficiency 95.8 %
Service Factor Detach
HP 500
Ambient Temperature 104 °F
Frame Size 586/7TZ
Insulation Class F
Phase Three Phase
Frequency 60 Hz
Enclosure TEFC
Frame Material Cast Iron
Voltage 575 V
IP Rating IP66
Weight 4806.0 LB
EAN or UPC 781568909027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison