- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Mounting | Foot Mounted |
| Epact Nominal Full Load Efficiency | 91 % |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Rated Efficiency | 91 % |
| Brake Feature | No |
| Motor Application | Severe Duty |
| Speed | 1180 rpm |
| Frame Material | Iron |
| Voltage Rating | 230/460 |
| Design | C |
| RPM | 1200 rpm |
| Shaft Diameter | 1.63 in |
| Ambient Temperature | 104 °F |
| Overall Length | 24.77 in |
| Base | Rigid |
| Duty Cycle | Continuous |
| Frame | 254T |
| Torque Rating | 33.8 ft lb |
| Inverter Duty | Inverter Duty |
| Hz | 60 Hz |
| Mount Type | F1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | AC Motor |
| Frame Size | 254T |
| Enclosure | TEFC |
| End Plate | Standard |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Poles | 6 |
| Multispeed | Single Speed |
| Useable at 208V | No |
| HP | 7 1/2 |
| Shaft Grounding | No |
| Power Factor | 71 |
| Efficiency | 91% |
| Shaft Dia. | 1.625 in |
| Phase | Three Phase |
| HP [Min] | 7 1/2 |
| Speed [Max] | 1800 |
| Full Load Amps | 10.3 |
| Service Factor | 1.25 |
| NEMA Design | A |
| Synchronous | 1200 rpm |
| Conduit Box Material | Cast Iron |
| Model | Crusher Duty |
| Frequency | 60 Hz |
| Full Load Current | 21.8/10.9 |
| BALD Family Names | Severe Duty |
| Bearing Type | Oversized Ball Bearing |
| Weight | 302.0 LB |
| EAN or UPC | 781568794517 |

