- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| End Plate | Standard |
| Shaft Diameter | 1.38 in |
| Power Factor | 74 |
| Type | AC Motor |
| Model | Crusher Duty |
| Synchronous | 1800 rpm |
| Design | C |
| Speed | 1760 rpm |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Reversible |
| Torque Rating | 29.7 ft lb |
| Rated Efficiency | 91.7 % |
| Frame Size | 215T |
| Voltage Rating | 230/460 |
| Useable at 208V | No |
| Mount Type | F1 |
| Poles | 4 |
| HP [Min] | 10 |
| Motor Application | Severe Duty |
| BALD Family Names | Severe Duty |
| Ambient Temperature | 104 °F |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 1.375 in |
| Insulation Class | F |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Base | Rigid |
| Full Load Current | 28/14 |
| Duty Cycle | Continuous |
| Hz | 60 Hz |
| Voltage | 460 V |
| Frequency | 60 Hz |
| Efficiency | 91.7% |
| Speed [Max] | 2700 |
| Frame Material | Iron |
| HP | 10 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Grounding | No |
| Bearing Type | Oversized Ball Bearing |
| Inverter Duty | Inverter Duty |
| Mounting | Foot Mounted |
| Brake Feature | No |
| Frame | 215T |
| NEMA Design | A |
| Full Load Amps | 12.3 |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Overall Length | 19.58 in |
| Weight | 240.0 LB |
| EAN or UPC | 781568777756 |

