- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 445T Frame
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Dia. | 3.375 in |
| Hz | 60 Hz |
| Useable at 208V | No |
| Standard | CCSAUSEEV, NEMA |
| Enclosure | TEFC |
| Insulation Class | F |
| Synchronous | 1200 rpm |
| HP | 125 |
| Phase | Three Phase |
| Rated Efficiency | 95.4 % |
| Full Load Amps | 153 |
| BALD Family Names | Severe Duty |
| Frame Material | Iron |
| Speed [Max] | 3000 |
| Overall Length | 44.75 in |
| Bearing Type | Roller Bearing |
| Frame Size | 445T |
| Ambient Temperature | 104 °F |
| Full Load Current | 153 |
| Shaft Diameter | 3.38 in |
| Mount Type | F1 |
| RPM | 1200 rpm |
| Motor Application | Crusher Duty |
| Epact Nominal Full Load Efficiency | 95.4 % |
| Poles | 6 |
| NEMA Design | A |
| Mounting | Rigid Base |
| Shaft Rotation | Reversible |
| Design | C |
| Type | AC Motor |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Brake Feature | No |
| Frame | 445T |
| Efficiency | 95.4% |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Voltage | 460 V |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Torque Rating | 551 ft lb |
| Speed | 1190 rpm |
| Power Factor | 80 |
| End Plate | Standard |
| Multispeed | Single Speed |
| Weight | 1874.0 LB |
| EAN or UPC | 781568785669 |

