- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Efficiency | 92.4% |
| Full Load Amps | 18.6 |
| Inverter Duty | Inverter Duty |
| Design | C |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Rated Efficiency | 92.4 % |
| Motor Application | Severe Duty |
| RPM | 1800 rpm |
| NEMA Design | A |
| Phase | Three Phase |
| Power Factor | 82 |
| Shaft Grounding | No |
| Speed | 1765 rpm |
| Useable at 208V | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Torque Rating | 44.7 ft lb |
| BALD Family Names | Severe Duty |
| Brake Feature | No |
| Conduit Box Material | Cast Iron |
| Frame Size | 254T |
| Service Factor | 1.25 |
| Frequency | 60 Hz |
| Base | Rigid |
| Speed [Max] | 2700 |
| Voltage | 460 V |
| Frame Material | Iron |
| Shaft Diameter | 1.63 in |
| Shaft Dia. | 1.625 in |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Frame | 254T |
| Voltage Rating | 230/460 |
| Full Load Current | 37.2/18.6 |
| Enclosure | TEFC |
| HP | 15 |
| Ambient Temperature | 104 °F |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| HP [Min] | 15 |
| Hz | 60 Hz |
| Insulation Class | F |
| Model | Crusher Duty |
| Duty Cycle | Continuous |
| Overall Length | 24.77 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | AC Motor |
| Bearing Type | Oversized Ball Bearing |
| Synchronous | 1800 rpm |
| End Plate | Standard |
| Weight | 325.0 LB |
| EAN or UPC | 781568777800 |

