- TEFC Enclosure
- 250 hp
- 60 Hz Frequency
- 449T Frame
applications
- crusher
| RPM | 1200 rpm |
| NEMA Design | A |
| Frame Size | 449T |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Hz | 60 Hz |
| Standard | CCSAUSEEV, NEMA |
| Service Factor | 1.15 |
| Shaft Dia. | 3.375 in |
| Design | C |
| End Plate | Standard |
| Useable at 208V | No |
| Frame Material | Iron |
| Power Factor | 85 |
| Speed | 1190 rpm |
| Shaft Rotation | Reversible |
| HP | 250 |
| Frequency | 60 Hz |
| Full Load Amps | 283 |
| Efficiency | 95.8% |
| Duty Cycle | Continuous |
| Full Load Current | 283 |
| Ambient Temperature | 104 °F |
| Efficiency Group | Standard Efficient |
| Torque Rating | 1105 ft lb |
| Rated Efficiency | 95.8 % |
| Phase | Three Phase |
| Insulation Class | F |
| Synchronous | 1200 rpm |
| Overall Length | 53.24 in |
| Frame | 449T |
| Epact Nominal Full Load Efficiency | 95.8 % |
| BALD Family Names | Severe Duty |
| Motor Application | Crusher Duty |
| Type | AC Motor |
| Mount Type | F1 |
| Voltage | 460 V |
| Poles | 6 |
| Brake Feature | No |
| Shaft Grounding | No |
| Bearing Type | Roller Bearing |
| Speed [Max] | 3000 |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Voltage Rating | 460 |
| Shaft Diameter | 3.38 in |
| Multispeed | Single Speed |
| Weight | 3225.0 LB |
| EAN or UPC | 781568785768 |

