- TEFC Enclosure
- 350 hp
- 60 Hz Frequency
- 449T Frame
applications
- crusher
| Shaft Dia. | 3.375 in |
| Efficiency Group | Standard Efficient |
| Bearing Type | Ball Bearing |
| HP | 350 |
| End Plate | Standard |
| Full Load Amps | 390 |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Torque Rating | 1030 ft lb |
| Standard | CCSAUSEEV, NEMA |
| BALD Family Names | Severe Duty |
| Overall Length | 53.24 in |
| Design | C |
| Mounting | Rigid Base |
| Voltage Rating | 460 |
| Frame Material | Iron |
| Frame Size | 449T |
| Synchronous | 1800 rpm |
| Useable at 208V | No |
| Brake Feature | No |
| RPM | 1800 rpm |
| Frequency | 60 Hz |
| Type | AC Motor |
| Multispeed | Single Speed |
| Epact Nominal Full Load Efficiency | 96.2 % |
| Speed | 1785 rpm |
| Power Factor | 87 |
| Service Factor | 1.15 |
| Frame | 449T |
| Rated Efficiency | 96.2 % |
| Base | Rigid |
| Poles | 4 |
| Speed [Max] | 3600 |
| Full Load Current | 390 |
| Voltage | 230 V, 460 V |
| Efficiency | 96.2% |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Shaft Diameter | 3.38 in |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Motor Application | Crusher Duty |
| Weight | 3027.0 LB |
| EAN or UPC | 781568785812 |

