- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
| Mount Type | F1 |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Synchronous | 1800 rpm |
| Poles | 4 |
| Duty Cycle | Continuous |
| Speed | 1775 rpm |
| Shaft Dia. | 2.125 in |
| Motor Application | Severe Duty |
| Inverter Duty | Inverter Duty |
| BALD Family Names | Severe Duty |
| HP | 40 |
| Frame Material | Iron |
| Service Factor | 1.25 |
| Speed [Max] | 2700 |
| Useable at 208V | No |
| Voltage Rating | 230/460 |
| Frame Size | 324T |
| Efficiency | 94.1% |
| Full Load Amps | 49 |
| Frame | 324T |
| Model | Crusher Duty |
| Shaft Diameter | 2.13 in |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Voltage | 460 V |
| Insulation Class | F |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Mounting | Foot Mounted |
| Brake Feature | No |
| Base | Rigid |
| HP [Min] | 40 |
| Ambient Temperature | 104 °F |
| Torque Rating | 118.0 ft lb |
| Design | C |
| NEMA Design | A |
| Power Factor | 81 |
| Rated Efficiency | 94.1 % |
| Type | AC Motor |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| End Plate | Standard |
| Full Load Current | 98/49 |
| Overall Length | 30.66 in |
| Bearing Type | Oversized Ball Bearing |
| Conduit Box Material | Cast Iron |
| Efficiency Group | Standard Efficient |
| Weight | 645.0 LB |
| EAN or UPC | 781568778029 |

