- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 365T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Useable at 208V | No |
| Design | C |
| Model | Crusher Duty |
| Bearing Type | Roller Bearing |
| Duty Cycle | Continuous |
| Overall Length | 33.49 in |
| Synchronous | 1200 rpm |
| Frame Size | 365T |
| Voltage Rating | 230/460 |
| Inverter Duty | Inverter Ready |
| Poles | 6 |
| BALD Family Names | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Power Factor | 81 |
| HP | 40 |
| Hz | 60 Hz |
| HP [Min] | 40 |
| Shaft Grounding | No |
| NEMA Design | A |
| Torque Rating | 177 ft lb |
| Full Load Amps | 49 |
| Full Load Current | 98.2 A/49.1 A |
| Frame | 364T |
| Speed [Max] | 1800 rpm |
| Brake Feature | No |
| Speed | 1185 rpm |
| Efficiency | 94.1% |
| Mounting | Foot Mounted |
| Base | Rigid |
| Service Factor | 1.25 |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 2.374 in |
| Motor Application | Severe Duty |
| Frame Material | Iron |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Voltage | 230 V, 460 V |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Efficiency Group | Standard Efficient |
| Mount Type | F-1 |
| End Plate | Standard |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Weight | 918.0 LB |
| EAN or UPC | 781568785836 |

