- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326T Frame
| Type | AC Motor |
| Conduit Box Material | Cast Iron |
| Motor Application | Severe Duty |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Rated Efficiency | 94.5 % |
| Voltage | 230 V, 460 V |
| BALD Family Names | Severe Duty |
| Frame Size | 326T |
| Service Factor | 1.25 |
| Frame | 326T |
| Design | C |
| Shaft Diameter | 2.13 in |
| HP [Min] | 50 |
| Useable at 208V | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | Foot Mounted |
| Shaft Dia. | 2.125 in |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Phase | Three Phase |
| Inverter Duty | Inverter Duty |
| Efficiency | 94.5% |
| Power Factor | 81 |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Frame Material | Iron |
| Speed | 1775 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Full Load Current | 122/61 |
| Model | Crusher Duty |
| Poles | 4 |
| Speed [Max] | 2700 |
| Efficiency Group | Standard Efficient |
| Synchronous | 1800 rpm |
| Full Load Amps | 61 |
| End Plate | Standard |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| RPM | 1800 rpm |
| Brake Feature | No |
| Shaft Grounding | No |
| Bearing Type | Oversized Ball Bearing |
| Insulation Class | F |
| Torque Rating | 147.0 ft lb |
| Multispeed | Single Speed |
| Overall Length | 30.66 in |
| NEMA Design | A |
| HP | 50 |
| Weight | 525.0 LB |
| EAN or UPC | 781568778036 |

