- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 365T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| HP [Min] | 50 |
| Design | C |
| Voltage Rating | 230/460 |
| Torque Rating | 222 ft lb |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Frame Material | Iron |
| Brake Feature | No |
| Shaft Dia. | 2.374 in |
| HP | 50 |
| Synchronous | 1200 rpm |
| Efficiency Group | Standard Efficient |
| Mounting | Foot Mounted |
| Model | Crusher Duty |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| RPM | 1200 rpm |
| End Plate | Standard |
| NEMA Design | A |
| Shaft Grounding | No |
| Full Load Amps | 62 |
| Useable at 208V | No |
| Full Load Current | 124 A/61.9 A |
| Service Factor | 1.25 |
| Frequency | 60 Hz |
| Efficiency | 94.1% |
| Bearing Type | Roller Bearing |
| BALD Family Names | Severe Duty |
| Motor Application | Severe Duty |
| Speed [Max] | 2700 rpm |
| Base | Rigid |
| Power Factor | 80 |
| Hz | 60 Hz |
| Frame Size | 365T |
| Frame | 365T |
| Insulation Class | F |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Overall Length | 33.49 in |
| Speed | 1180 rpm |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Weight | 930.0 LB |
| EAN or UPC | 781568785843 |

