- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Synchronous | 1800 rpm |
| Inverter Duty | Inverter Ready |
| Frame Size | 364T |
| Shaft Diameter | 2.38 in |
| Insulation Class | F |
| Voltage Rating | 230/460 |
| Torque Rating | 177 ft lb |
| Duty Cycle | Continuous |
| Bearing Type | Ball Bearing |
| Power Factor | 83 |
| Poles | 4 |
| Design | C |
| Enclosure | TEFC |
| Phase | Three Phase |
| Frame Material | Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | Standard |
| Model | Crusher Duty |
| Speed | 1780 rpm |
| Hz | 60 Hz |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Mount Type | F1 |
| Base | Rigid |
| Epact Nominal Full Load Efficiency | 95 % |
| Shaft Rotation | Reversible |
| BALD Family Names | Severe Duty |
| Useable at 208V | No |
| Speed [Max] | 2700 |
| Mounting | Foot Mounted |
| HP | 60 |
| Rated Efficiency | 95 % |
| Shaft Dia. | 2.374 in |
| Motor Application | Severe Duty |
| HP [Min] | 60 |
| Type | AC Motor |
| Multispeed | Single Speed |
| RPM | 1800 rpm |
| Efficiency | 95% |
| Brake Feature | No |
| Overall Length | 33.49 in |
| Service Factor | 1.25 |
| Frame | 364T |
| Ambient Temperature | 104 °F |
| NEMA Design | A |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Full Load Current | 140/69.9 |
| Voltage | 230 V, 460 V |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 70 |
| Weight | 977.0 LB |
| EAN or UPC | 781568785850 |

