Skip to content Skip to navigation menu
60 hp 364T Frame Three Phase AC Motor

ECR9604TR

60 hp 364T Frame Three Phase AC Motor
Item #111453567
  • TEFC Enclosure
  • 60 hp
  • 60 Hz Frequency
  • 364T Frame
60 hp 364T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 60 hp
  • 60 Hz Frequency
  • 364T Frame

description

  • Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.

features

  • Heavy duty cast iron construction
  • Premium efficient electrical designs
  • Enhanced ingress protection
  • Corrosion resistant epoxy finish
Brake Feature No
Model Crusher Duty
Frame Size 364T
NEMA Design A
Power Factor 83
Bearing Type Roller Bearing
Epact Nominal Full Load Efficiency 95 %
Hz 60 Hz
Full Load Amps 70
Type AC Motor
End Plate Standard
Voltage Rating 230/460
Rated Efficiency 95 %
Speed 1780 rpm
Frame Material Iron
Synchronous 1800 rpm
Mounting Foot Mounted
Motor Application Severe Duty
Full Load Current 140/69.9
Efficiency 95%
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Efficiency Group Standard Efficient
Voltage 230 V, 460 V
Frame 364T
Phase Three Phase
Shaft Rotation Reversible
Shaft Diameter 2.38 in
RPM 1800 rpm
Mount Type F1
Useable at 208V No
BALD Family Names Severe Duty
Overall Length 33.49 in
Multispeed Single Speed
Duty Cycle Continuous
Shaft Dia. 2.374 in
Base Rigid
Frequency 60 Hz
Service Factor 1.25
Insulation Class F
Design C
Standard CCSAUSEEV, NEMA_PREMIUM, UR, NEMA
HP [Min] 60
Speed [Max] 2700
Torque Rating 177 ft lb
Ambient Temperature 104 °F
HP 60
Enclosure TEFC
Inverter Duty Inverter Ready
Poles 4
Shaft Grounding No
Weight 977.0 LB
EAN or UPC 781568785867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison