- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365T Frame
| Torque Rating | 295.0 ft lb |
| Full Load Amps | 115 |
| Full Load Current | 175/87.5 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Brake Feature | No |
| HP [Min] | 75 |
| Inverter Duty | Inverter Ready |
| Frame | 365T |
| Overall Length | 33.49 in |
| HP | 75 |
| Motor Application | Crusher Duty |
| Speed [Max] | 2700 |
| Frequency | 60 Hz |
| End Plate | Standard |
| Frame Size | 365T |
| Poles | 4 |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 95.4 % |
| Shaft Diameter | 2.38 in |
| Bearing Type | Ball Bearing |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Design | C |
| Frame Material | Iron |
| RPM | 1,800 rpm |
| Model | Crusher Duty |
| Duty Cycle | Continuous |
| Speed | 1780 rpm |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Synchronous | 1800 rpm |
| Mounting | Rigid Base |
| Efficiency | 95.4% |
| Shaft Dia. | 2.374 in |
| Multispeed | Single Speed |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Reversible |
| NEMA Design | A |
| Base | Rigid |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rated Efficiency | 95.4 % |
| BALD Family Names | Severe Duty |
| Type | AC Motor |
| Power Factor | 84 |
| Mount Type | F1 |
| Useable at 208V | No |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Voltage Rating | 230/460 |
| Weight | 962.0 LB |
| EAN or UPC | 781568785881 |

