- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 444T Frame
| Type | AC Motor |
| BALD Family Names | Severe Duty |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Current | 98.8 |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Enclosure | TEFC |
| Poles | 8 |
| Frequency | 60 Hz |
| End Plate | Standard |
| Design | C |
| Bearing Type | Roller Bearing |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Overall Length | 44.87 in |
| Shaft Dia. | 3.375 in |
| Frame Size | 444T |
| Torque Rating | 443 ft lb |
| Base | Rigid |
| RPM | 900 rpm |
| Speed [Max] | 3000 |
| Synchronous | 900 rpm |
| Voltage Rating | 460 |
| Inverter Duty | Inverter Ready |
| Motor Application | Crusher Duty |
| Shaft Rotation | Reversible |
| Mounting | Rigid Base |
| Frame | 444T |
| Efficiency | 93.6% |
| NEMA Design | A |
| Brake Feature | No |
| Mount Type | F1 |
| Hz | 60 Hz |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| Efficiency Group | Standard Efficient |
| Insulation Class | F |
| Speed | 890 rpm |
| Frame Material | Iron |
| Useable at 208V | No |
| Full Load Amps | 98.8 |
| HP | 75 |
| Power Factor | 76 |
| Shaft Grounding | No |
| Standard | CCSAUSEEV, NEMA |
| Shaft Diameter | 3.38 in |
| Rated Efficiency | 93.6 % |
| Phase | Three Phase |
| Weight | 2027.0 LB |
| EAN or UPC | 781568794548 |

