- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
applications
- Fans
- Pumps
- Compressors
- Blowers
- Unit handling
- HVAC systems
- Variable speed applications
- General purpose applications
features
- IE5+ motor efficiency
- FASR - Ferrite Assisted Synchronous Reluctance Rotor
- Class F insulation with Class B motor temperature rise
- IP54 motor enclosure with shaft seal
- Internal grounding brush for bearing current mitigation on DE retainer ring
- For inverter use only per NEMA MG1 Part 31.4.4.2
- 1.5 service factor design
- Designed for longevity with 3-year motor warranty
- Permanent magnet PWM AC drive control
- Serial modbus RJ45 interface
- 2 Digital inputs, 2 configurable inputs (analog or digital), 1 relay output
- Designed for longevity with 2-year drive warranty
- Standard product, motor and drive
- IP54 gasket plastic drive enclosure and fan cover
- Built-in ABB Ability and bluetooth communications
- Plenum use product, motor and drive
- IP54 gasket aluminum drive enclosure and fan cover
- Non-bluetooth drive
- Applications
- Fans
- Pumps
- Compressors
- Blowers
- Unit handling
- HVAC systems
- Variable speed applications
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | Standard |
| Mounting | Foot |
| Poles | 4 |
| Voltage | 230 V |
| Motor Standard | Nema |
| Enclosure | TEFC |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Drive Module | ECI1A3P2 |
| Frequency | 60 Hz |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Overall Length | 16.71 in |
| Frame | 143T |
| Motor Input Amps | 2.4 |
| Efficiency | 89.3% |
| Insulation Class | F |
| Shaft Dia. | 0.875 in |
| Rated Efficiency | 91 % |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Voltage Rating | 230 |
| Inverter Duty | Inverter Duty |
| Base | Rigid |
| Frame Size | 143T |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| RPM [Max] | 4000 |
| HP | 1 |
| Synchronous | 1800 rpm |
| Drive Output Amps | 3.2 |
| Elevation [Max] | Up to 1000 Meters |
| Multispeed | Single Speed |
| Shaft Grounding | Shaft Grounding |
| Elevation For De-Rated Operation | Up to 2000 Meters |
| Base Speed | 1800 |
| Relative Humidity | 0 95% (Non-Condensing) |
| Full Load Efficiency | 89.30% |
| Mount Type | F1 |
| Standard | BLUETOOTH, CULUS, WEEE, NEMA, NEMA |
| Drive Input Voltage | 115 |
| Shaft Diameter | 0.88 in |
| Power Factor | 98 |
| Weight | 49.0 LB |
| EAN or UPC | 781568950821 |

