- TEAO Enclosure
- 7.5 hp
- 60 Hz Frequency
- 254T Frame
| Type | AC Motor |
| Standard | C UR US, CSA EEV, NEMA_PREMIUM |
| Voltage | 230 V, 460 V |
| Shaft Dia. | 1.625 in |
| Base | Rigid |
| NEMA Design | A |
| Power Factor | 70 |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 91 % |
| Frame Material | Iron |
| Poles | 6 |
| Frame Size | 254T |
| Enclosure | TEAO |
| Speed | 1180 rpm |
| Phase | Three Phase |
| Shaft Diameter | 1.63 in |
| Efficiency | 91% |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Insulation Class | F |
| Full Load Current | 22/11 |
| Frequency | 60 Hz |
| HP | 7.5 |
| Shaft Grounding | Shaft Grounding |
| Overall Length | 23.09 in |
| Synchronous | 1200 rpm |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Weight | 302.0 LB |
| EAN or UPC | 781568989210 |

