- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
| Standard | CSA EEV, CURUSEEV, NEMA_PREMIUM |
| Multispeed | Single Speed |
| Efficiency | 91.7% |
| Synchronous | 1200 rpm |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Shaft Diameter | 1.63 in |
| Shaft Rotation | Reversible |
| Full Load Current | 11.4 |
| Power Factor | 71 |
| Base | Rigid |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Voltage | 575 V |
| Overall Length | 23.55 in |
| Shaft Dia. | 1.625 in |
| Conduit Box Material | Cast Iron |
| NEMA Design | B |
| Rated Efficiency | 91.7 % |
| Speed | 1180 rpm |
| Poles | 6 |
| Frequency | 60 Hz |
| Shaft Grounding | Shaft Grounding |
| Mount Type | F1 |
| HP | 10 |
| Phase | Three Phase |
| Insulation Class | F |
| Frame Size | 256T |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Weight | 322.0 LB |
| EAN or UPC | 781568989234 |

