- TEAO Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
| Overall Length | 23.09 in |
| Inverter Duty | Inverter Ready |
| Enclosure | TEAO |
| Mount Type | F-1 |
| Full Load Current | 28.2 A/14.1 A |
| Power Factor | 72 |
| Phase | Three Phase |
| Frame Material | Iron |
| Conduit Box Material | Cast Iron |
| Speed | 1180 rpm |
| Base | Rigid |
| Shaft Grounding | No |
| Voltage | 230 V, 460 V |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.625 in |
| Insulation Class | F |
| End Plate | Standard |
| Poles | 6 |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| HP | 10 |
| Frequency | 60 Hz |
| Frame Size | 256T |
| Efficiency | 91% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 1200 rpm |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Weight | 297.0 LB |
| EAN or UPC | 781568408292 |
-
NEMA Premium


