- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
| NEMA Design | B |
| Phase | Three Phase |
| Shaft Grounding | Shaft Grounding |
| Synchronous | 1800 rpm |
| Conduit Box Material | Cast Iron |
| Overall Length | 12.82 in |
| Voltage | 575 V |
| Rated Efficiency | 85.5 % |
| Shaft Diameter | 0.88 in |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Speed | 1770 rpm |
| Poles | 4 |
| Service Factor | 1.15 |
| Efficiency | 85.5% |
| Power Factor | 72 |
| Base | Rigid |
| Duty Cycle | Continuous |
| Shaft Dia. | 0.875 in |
| Standard | CSA EEV, CURUSEEV, NEMA_PREMIUM |
| Full Load Current | 1.2 |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Type | AC Motor |
| Enclosure | TEFC |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Frame Size | 143T |
| HP | 1 |
| Frequency | 60 Hz |
| Weight | 56.0 LB |
| EAN or UPC | 781568989449 |

