- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 145T Frame
| Poles | 6 |
| Service Factor | 1.15 |
| Insulation Class | F |
| Overall Length | 12.82 in |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Frame Size | 145T |
| Enclosure | TEFC |
| Shaft Grounding | Shaft Grounding |
| Standard | CSA EEV, CURUSEEV, NEMA_PREMIUM |
| Speed | 1170 rpm |
| Base | Rigid |
| Type | AC Motor |
| Full Load Current | 1.34 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Synchronous | 1200 rpm |
| Rated Efficiency | 82.5 % |
| Voltage | 575 V |
| Power Factor | 67 |
| HP | 1 |
| Frame Material | Iron |
| Shaft Diameter | 0.88 in |
| NEMA Design | B |
| Efficiency | 82.5% |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 0.875 in |
| Weight | 56.0 LB |
| EAN or UPC | 781568989470 |

