- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184T Frame
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load Current | 6.3/3.15 |
| Efficiency | 88.5% |
| Shaft Diameter | 1.13 in |
| Base | Rigid |
| Overall Length | 15.93 in |
| Shaft Grounding | Shaft Grounding |
| Rated Efficiency | 88.5 % |
| HP | 2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Frame Material | Iron |
| Speed | 1165 rpm |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Synchronous | 1200 rpm |
| Power Factor | 68 |
| Poles | 6 |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 1.125 in |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Voltage | 230/460 |
| Frame Size | 184T |
| Weight | 113.0 LB |
| EAN or UPC | 781568989654 |

