- TEAO Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
| End Plate | Standard |
| Enclosure | TEAO |
| Power Factor | 87 |
| Mount Type | F-1 |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Speed | 1780 rpm |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Phase | Three Phase |
| Standard | CCSAUSEEV, NEMA |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Shaft Dia. | 2.374 in |
| Insulation Class | F |
| Service Factor | 1.15 |
| Base | Rigid |
| Overall Length | 29.7 in |
| Frame Size | 364T |
| Poles | 4 |
| Full Load Current | 136 A/68 A |
| Frame Material | Iron |
| NEMA Design | B |
| Efficiency | 95% |
| HP | 60 |
| Weight | 835.0 LB |
| EAN or UPC | 781568408469 |
-
NEMA Premium


