- OPSB Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Copper windings
- Ball bearings
- Heavy-gauge steel frame with base seam welded
- F-2 mount
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Overall Length | 11.13 in |
| Insulation Class | F |
| Multispeed | Single Speed |
| Substitute Motor | EM3116T |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | OPSB - Open Slotted Band |
| Ambient Temperature | 104 °F |
| Full Load Current | 3.2/1.6 |
| Motor Shaft Length | 2 1/4 in |
| Speed | 1770 rpm |
| Shaft Rotation | Reversible |
| BALD Family Names | Premium Efficient, F-2 Mounting, Nema Premium™ |
| VoltCode | E |
| Synchronous | 1800 rpm |
| Design | B |
| Brake Feature | No |
| Mounting Style | F-2 |
| Frame | 145T |
| Voltage | 230 V, 460 V |
| Motor Shaft Size | 7/8 in |
| Full Load Efficiency | 85.5 % |
| Power Factor | 69 |
| Product Line | RG |
| C Face Kit | 35-8764 |
| Mounting | Rigid Base |
| Inverter Duty | Inverter Duty |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Motor Application | General Purpose |
| Voltage Rating | 460, 230, 208 |
| RPM | 1800 rpm |
| End Plate | Standard |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| Rated Efficiency | 85.5 % |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Rotation | R |
| Mount Type | F2 |
| Shaft Diameter | 0.88 in |
| Poles | 4 |
| Enclosure | OPSB |
| Shaft Grounding | No |
| Full Load Pf | 78 |
| Frame Material | Steel |
| Open End Bearing | 6203 |
| HP | 1 |
| Mult. Sym. | L1 |
| Type | 3520M |
| NEMA Design | B |
| Full Load rpm | 1740 rpm |
| Frame Size | 143T |
| Base | Rigid |
| Hz | 60 Hz |
| Efficiency | 85.5% |
| Full Load Amps | 1.4 |
| RefPicture | EFM3212T |
| Shaft Dia. | 0.875 in |
| Frequency | 60 Hz |
| Useable at 208V | Yes |
| Weight | 35.0 LB |
| EAN or UPC | 781568173367 |
-
NEMA Premium


