Skip to content Skip to navigation menu
7 1/2 hp 213T Frame Three Phase AC Motor

EFM3710T

7 1/2 hp 213T Frame Three Phase AC Motor
Item #101396740
  • TEFC Enclosure
  • 7 1/2 hp
  • 60 Hz Frequency
  • 213T Frame
7 1/2 hp 213T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 7 1/2 hp
  • 60 Hz Frequency
  • 213T Frame
Shaft Grounding No
Service Factor 1.15
Poles 4
HP 7 1/2
Insulation Class F
End Plate Standard
Enclosure TEFC
Mount Type F2
Phase Three Phase
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Frame Size 213T
Power Factor 80
Frequency 60 Hz
Synchronous 1800 rpm
Frame Material Steel
Shaft Dia. 1.375 in
Duty Cycle Continuous
Full Load Current 19/9.5
Conduit Box Material Steel
Efficiency 91.7%
Shaft Diameter 1.38 in
Rated Efficiency 91.7 %
Overall Length 19.01 in
Shaft Rotation Reversible
Ambient Temperature 104 °F
Type AC Motor
Multispeed Single Speed
NEMA Design A
Base Rigid
Speed 1770 rpm
Inverter Duty Inverter Ready
Voltage 230 V, 460 V
Weight 128.0 LB
EAN or UPC 781568538456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison