- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215TZ Frame
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Power Factor | 82 |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Speed | 1760 rpm |
| Poles | 4 |
| NEMA Design | A |
| Frequency | 60 Hz |
| Phase | Three Phase |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| HP | 10 |
| Overall Length | 19.45 in |
| Frame Material | Iron |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Mount Type | F-1 |
| Full Load Current | 26.3-25 A/12.5 A |
| Shaft Dia. | 1.375 in |
| Frame Size | 215TZ |
| Efficiency | 92.4% |
| Base | Rigid |
| Voltage | 208 V, 230 V, 460 V |
| Synchronous | 1800 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Weight | 231.0 LB |
| EAN or UPC | 781568841648 |

