- OPSB Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
| Speed | 1765 rpm |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 1.625 in |
| Base | Rigid |
| Insulation Class | F |
| Full Load Current | 48 A/24 A |
| Frame Size | 256T |
| Poles | 4 |
| Enclosure | OPSB |
| Phase | Three Phase |
| HP | 20 |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Voltage | 230 V, 460 V |
| Frequency | 60 Hz |
| NEMA Design | A |
| End Plate | Standard |
| Conduit Box Material | Steel |
| Power Factor | 85 |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Mount Type | F-2 |
| Standard | CSA, UR, NEMA |
| Efficiency | 93% |
| Overall Length | 23.19 in |
| Frame Material | Steel |
| Weight | 227.0 LB |
| EAN or UPC | 781568424964 |
-
NEMA Premium


