- OPSB Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Speed | 1765 rpm |
| Inverter Duty | Inverter Ready |
| HP | 3 |
| Insulation Class | F |
| Overall Length | 14.99 in |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Enclosure | OPSB |
| End Plate | Standard |
| Full Load Current | 8.4 A/4.2 A |
| Service Factor | 1.15 |
| Shaft Dia. | 1.125 in |
| Phase | Three Phase |
| Power Factor | 74 |
| Mount Type | F-2 |
| Efficiency | 89.5% |
| NEMA Design | B |
| Frame Size | 182T |
| Standard | CSA, UR, NEMA |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Weight | 68.0 LB |
| EAN or UPC | 781568424537 |
-
NEMA Premium


