- OPSB Enclosure
- 50 hp
- 60 Hz Frequency
- 326T Frame
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Mount Type | F1 |
| Standard | CSA, UR, NEMA |
| Full Load Current | 114/57 |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Speed | 1775 rpm |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Power Factor | 87 |
| Service Factor | 1.15 |
| HP | 50 |
| Conduit Box Material | Steel |
| Base | Rigid |
| Enclosure | OPSB |
| Voltage | 200 V |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| NEMA Design | A |
| Overall Length | 27.69 in |
| Poles | 4 |
| Shaft Grounding | Mounting Provisions Only |
| Synchronous | 1800 rpm |
| Rated Efficiency | 94.5 % |
| Shaft Diameter | 2.13 in |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| Efficiency | 94.5% |
| Frame Size | 326T |
| Insulation Class | F |
| Shaft Dia. | 2.125 in |
| Weight | 469.0 LB |
| EAN or UPC | 781568442357 |
-
NEMA Premium


