- OPSB Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
| NEMA Design | B |
| Conduit Box Material | Steel |
| Full Load Current | 3.5 A |
| Base | Rigid |
| Power Factor | 71 |
| Shaft Grounding | No |
| End Plate | Standard |
| Enclosure | OPSB |
| HP | 1 |
| Mount Type | F-1 |
| Poles | 4 |
| Phase | Three Phase |
| Overall Length | 11.12 in |
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Frame Size | 143T |
| Insulation Class | F |
| Frame Material | Steel |
| Efficiency | 85.5% |
| Duty Cycle | Continuous |
| Speed | 1760 rpm |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Synchronous | 1800 rpm |
| Standard | CSA, UR, NEMA |
| Frequency | 60 Hz |
| Shaft Dia. | 0.875 in |
| Shaft Rotation | Reversible |
| Weight | 34.0 LB |
| EAN or UPC | 781568541876 |

