- OPSB Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
| Shaft Diameter | 1.38 in |
| NEMA Design | A |
| Power Factor | 79 |
| Multispeed | Single Speed |
| Overall Length | 16.32 in |
| Poles | 4 |
| Standard | CSA, UR, NEMA |
| Full Load Current | 19.6/9.8 |
| Shaft Grounding | No |
| Mount Type | F1 |
| Shaft Dia. | 1.375 in |
| Speed | 1770 rpm |
| End Plate | Standard |
| Type | AC Motor |
| Frame Size | 213T |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Efficiency | 91% |
| Service Factor | 1.15 |
| HP | 7 1/2 |
| Insulation Class | F |
| Enclosure | OPSB |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Phase | Three Phase |
| Rated Efficiency | 91 % |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Voltage | 230 V, 460 V |
| Weight | 115.0 LB |
| EAN or UPC | 781568425114 |
-
NEMA Premium


