- OPSB Enclosure
- 20 hp
- 60 Hz Frequency
- 256JM Frame
| Full Load Current | 48/24 |
| Type | AC Motor |
| Overall Length | 24.69 in |
| Conduit Box Material | Steel |
| Efficiency | 93% |
| Insulation Class | F |
| Voltage | 230 V, 460 V |
| Power Factor | 85 |
| HP | 20 |
| End Plate | C-Face |
| Enclosure | OPSB |
| Poles | 4 |
| Shaft Dia. | 1.25 in |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 93 % |
| Phase | Three Phase |
| Mount Type | F1 |
| Synchronous | 1800 rpm |
| Shaft Grounding | No |
| NEMA Design | A |
| Base | Rigid |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 256JM |
| Shaft Diameter | 1.38 in |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Speed | 1765 rpm |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Weight | 248.0 LB |
| EAN or UPC | 781568339091 |
-
NEMA Premium


