- OPSB Enclosure
- 30 hp
- 60 Hz Frequency
- 284JM Frame
applications
- Energy saving close coupled pump applications where continuous- or frequent-duty is required
- Suitable for use with inverter drives for variable torque and 20:1 constant torque
features
- Inverter ready per NEMA standard MG1 part 31.4.4.2
- Low loss electrical grade lamination steel
- Class F insulation
- ISR magnet wire
- NEMA Premium® efficiency
- Three-year warranty
| Efficiency | 91.7% |
| Mounting Style | F-1 |
| RefPicture | EJMM |
| C Dimension | 24.69 in |
| Voltage Rating | 460, 230 |
| Synchronous | 3600 rpm |
| Shaft Dia. | 1.25 in |
| Mult. Sym. | L1 |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Overall Length | 26.56 in |
| Poles | 2 |
| Power Factor | 92 |
| Efficiency Group | Premium Efficient |
| Frame Material | Steel |
| Insulation Class | F |
| Base | Rigid |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Enclosure | OPSB |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Frame | 284JM |
| Conduit Box Material | Steel |
| Design | B |
| Drive End Bearing | 6312 |
| Mounting | Rigid Base |
| RPM | 3600 rpm |
| Enclosure Designation | OPSB - Open Slotted Band |
| Full Load Current | 66 A/33 A |
| Shaft Grounding | No |
| Full Load Amps | 34 |
| BALD Family Names | Premium Efficient, Pump Motor, Nema Premium™ |
| Useable at 208V | No |
| Open End Bearing | 6309 |
| Inverter Duty | Inverter Ready |
| VoltCode | F |
| Brake Feature | No |
| Full Load Pf | 89 |
| Shaft Rotation | Reversible |
| Washdown Duty | No |
| Voltage | 230 V, 460 V |
| Rotation | R |
| Motor Application | Pump Duty |
| Speed | 3510 rpm |
| Frame Size | 284JM |
| Full Load rpm | 3530 rpm |
| Duty Cycle | Continuous |
| Type | 4040M |
| HP | 30 |
| Product Line | RG |
| NEMA Design | B |
| Service Factor | 1.15 |
| Mount Type | F-1 |
| Weight | 309.0 LB |
| EAN or UPC | 781568138175 |
-
NEMA Premium


